Series Information
| Manufacturer Part Number | ODP-2-42075-3HF4N-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 7.5HP, 240V, 24.0A,CT,N12 240Vin 3PH W/TFT Keypad, DB Trans & EMC Filter, 17.7in.Hx6.7in.Wx9.9in.Du |
| HP (Constant Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 24 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 4 |
| Protection Rating | IP55 |
| Height | 17.7 " |
| Width | 6.7 " |
| Depth | 9.9 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |