Series Information
| Manufacturer Part Number | ODP-2-44200-3HF42-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 20HP, 480V, 30.0A, CT, OP 480Vin 3PH W/TFT Keypad, DB Trans & EMC Filter, 16.5in.Hx6.3in.Wx9.4in.D |
| HP (Constant Torque Rating) | 20 hp |
| Amps (Constant Torque Rating) | 30 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frame Size | 4 |
| Protection Rating | IP20 |
| Height | 16.5 " |
| Width | 6.3 " |
| Depth | 9.4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |