Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ODP-2-54050-3HF42-MN Invertek Drive Drives, Drive, AC, 50HP, 480V, 72.0A, CT, OP
MFG Item Number
ODP-2-54050-3HF42-MN
ODP-2-54050-3HF42-MN Invertek Drive Drives, Drive, AC, 50HP, 480V, 72.0A, CT, OP
MFG Item Number
ODP-2-54050-3HF42-MN
This item cannot be canceled or returned
Description
Item #
ODP-2-54050-3HF42-MN
Drive, AC, 50HP, 480V, 72.0A, CT, OP
Specifications
Specifications
| Manufacturer Part Number |
ODP-2-54050-3HF42-MN |
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Drives |
| Description |
Drive, AC, 50HP, 480V, 72.0A, CT, OP 480Vin 3PH W/TFT Keypad, DB Trans & EMC Filter, 19.1in.Hx8.7in.Wx10.2in.D |
| HP (Constant Torque Rating) |
50 hp |
| Amps (Constant Torque Rating) |
72 A |
| Brake |
AC Flux, Dynamic Braking |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frame Size |
5 |
| Protection Rating |
IP20 |
| Height |
19.1 " |
| Width |
8.7 " |
| Depth |
10.2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ODP-2-54050-3HF42-MN
Invertek Drive Drives