ODP-2 Series Information
| Manufacturer Part Number | ODP-2-62040-3HF42-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Product Series | ODP-2 |
| Family Series | Invertek Drive Drives, ODP-2 Series |
| Description | Drive, AC, 40HP, 240V, 110A, CT, OP 240Vin 3PH W/TFT Keypad, DB Trans & EMC Filter, 24.2in.Hx11.3in.Wx12.6in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 40 hp |
| Amps (Constant Torque Rating) | 110 A |
| Brake | AC Flux, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Frame Size | 6 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 24.2 " |
| Width | 11.3 " |
| Depth | 12.6 " |
| Comments | Sensorless Vector Control, Optional Closed Loop, Safe Torque Off, Built-in EMC Filter |
| Net Weight | 70.5 lbs |
| Gross Weight | 70.5 lbs |