Series Information
| Manufacturer Part Number | ODP-2-62050-3HF4N-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 50HP, 240V, 150A, CT, N12 240Vin 3PH W/TFT Keypad, DB Trans & EMC Filter, 34.1in.Hx13.0in.Wx13.0in.D |
| HP (Constant Torque Rating) | 50 hp |
| Amps (Constant Torque Rating) | 150 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 6 |
| Protection Rating | IP55 |
| Height | 34.1 " |
| Width | 13 " |
| Depth | 13 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |