ODP-34150-USA
Invertek Drive Drives, ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ODP-34150-USA Invertek Drive Drives, ODP Series, Drive, AC, 15HP, 480V, 25A, CT, OP

MFG Item Number
ODP-34150-USA

ODP-34150-USA Invertek Drive Drives, ODP Series, Drive, AC, 15HP, 480V, 25A, CT, OP

MFG Item Number
ODP-34150-USA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ODP Series
Item #
ODP-34150-USA
Drive, AC, 15HP, 480V, 25A, CT, OP

ODP Series Information

  • Compact Design for Reduced Panel Space Requirements
  • High Visibility LED Display with User Scaling
  • Internal RFI Filter
Optidrive Plus 3GV is the natural evolution of the Optidrive family adding ultimate motor control to established Optidrive benchmarks of control and ease of use. Optidrive Plus 3GV uses 3GV technology, a revolutionary and patented motor control strategy. 3GV technology delivers 200% torque down to 0.0Hz allowing this unique open loop product to be used without any feedback device in many traditional closed loop applications.

Videos

Specifications

Specifications
Manufacturer Part Number ODP-34150-USA
Manufacturer Invertek Drive
Product Series ODP
Family Series Invertek Drive Drives, ODP Series
Description Drive, AC, 15HP, 480V, 25A, CT, OP 480Vin 3PH W/DB Transistor 10.2in.Hx6.7in.Wx6.9in.D Optidrive Plus
Phase 3
HP (Constant Torque Rating) 15 hp
Amps (Constant Torque Rating) 25 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 500 Hz
Frame Size 3
Protection Rating IP20
Dynamic Braking Included
Height 10.2 "
Width 6.7 "
Depth 6.9 "
Comments C-Tick;UL;C-UL;Gost R
Net Weight 11.6875 lbs
Gross Weight 11.6875 lbs