Series Information
| Manufacturer Part Number | ODV-3-240041-3F1A-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 2.0HP, 480V, 4.1A, VT,N4X 480Vin 3PH W/TFT Keypad & EMC Fltr 10.1in.Hx7.4in.Wx9.4in.D |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Variable Torque Rating) | 4.1 A |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frame Size | 2 |
| Height | 10.1 " |
| Width | 7.4 " |
| Depth | 9.4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |