Series Information
| Manufacturer Part Number | ODV-3-460430-3012-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 40HP, 575V, 43.0A, VT, OP 575Vin 3PH W/TFT Keypad 16.5in.Hx6.8in.Wx9.5in.D |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Variable Torque Rating) | 43 A |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 500-600 VAC |
| Frame Size | 4 |
| Protection Rating | IP20 |
| Height | 16.5 " |
| Width | 6.8 " |
| Depth | 9.5 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |