Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ODV-3-520610-3F1N-MN Invertek Drive Drives, Drive, AC, 20HP, 240V, 61.0A, VT,N12
MFG Item Number
ODV-3-520610-3F1N-MN
ODV-3-520610-3F1N-MN Invertek Drive Drives, Drive, AC, 20HP, 240V, 61.0A, VT,N12
MFG Item Number
ODV-3-520610-3F1N-MN
This item cannot be canceled or returned
Description
Item #
ODV-3-520610-3F1N-MN
Drive, AC, 20HP, 240V, 61.0A, VT,N12
Specifications
Specifications
| Manufacturer Part Number |
ODV-3-520610-3F1N-MN |
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Drives |
| Description |
Drive, AC, 20HP, 240V, 61.0A, VT,N12 240Vin 3PH W/TFT Keypad & EMC Fltr 21.3in.Hx9.3in.Wx10.6in.D |
| HP (Variable Torque Rating) |
20 hp |
| Amps (Variable Torque Rating) |
61 A |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 12 |
| Mounting |
Panel |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frame Size |
5 |
| Protection Rating |
IP55 |
| Height |
21.3 " |
| Width |
9.3 " |
| Depth |
10.6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ODV-3-520610-3F1N-MN
Invertek Drive Drives