Series Information
| Manufacturer Part Number | ODV-3-540900-3F1N-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 60HP, 480V, 90.0A, VT,N12 480Vin 3PH W/TFT Keypad & EMC Fltr 21.3in.Hx9.3in.Wx10.6in.D |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Variable Torque Rating) | 90 A |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frame Size | 5 |
| Protection Rating | IP55 |
| Height | 21.3 " |
| Width | 9.3 " |
| Depth | 10.6 " |
| Net Weight | 50.71 lbs |
| Gross Weight | 55.12 lbs |