ODV-3 Series Information
| Manufacturer Part Number | ODV-3-641800-3F12-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Product Series | ODV-3 |
| Family Series | Invertek Drive Drives, ODV-3 Series |
| Description | Drive, AC, 150HP, 480V, 180A, VT, OP 480Vin 3PH W/TFT Keypad & EMC Fltr 28.6in.Hx13.0in.Wx12.6in.D |
| Phase | 3 |
| HP (Variable Torque Rating) | 150 hp |
| Amps (Variable Torque Rating) | 180 A |
| Brake | AC Flux |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 250 Hz |
| Frame Size | 6 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 28.6 " |
| Width | 13 " |
| Depth | 12.6 " |
| Comments | Built-in BACnet & EMC Filter, Multiple Pump Control, Fire Mode |
| Net Weight | 94.8 lbs |
| Gross Weight | 94.8 lbs |