Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OF-18-ST-10 IDEC Sensors, S76021801Cable head fibr optic
MFG Item Number
OF-18-ST-10
OF-18-ST-10 IDEC Sensors, S76021801Cable head fibr optic
MFG Item Number
OF-18-ST-10
This item cannot be canceled or returned
Description
S76021801Cable head fibr optic
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
OF-18-ST-10 |
| Description |
S76021801Cable head fibr optic |
| Accessory Type |
Cable |
| Application |
Protection |
| Sensor Type |
Photoelectric Sensors |
| Material |
Nickel Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |