Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OF-23-ST-20 IDEC Sensors, S76022300 Cable fiber optic
MFG Item Number
OF-23-ST-20
OF-23-ST-20 IDEC Sensors, S76022300 Cable fiber optic
MFG Item Number
OF-23-ST-20
This item cannot be canceled or returned
Description
S76022300 Cable fiber optic
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
OF-23-ST-20 |
| Description |
S76022300 Cable fiber optic |
| Accessory Type |
Cable |
| Application |
Protection |
| Sensor Type |
Photoelectric Sensors |
| Material |
Nickel Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |