Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OF-35-10 IDEC Sensors, 96B241000 Cable fiber optic
OF-35-10 IDEC Sensors, 96B241000 Cable fiber optic
This item cannot be canceled or returned
Description
96B241000 Cable fiber optic
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
OF-35-10 |
| Description |
96B241000 Cable fiber optic |
| Accessory Type |
Cable |
| Application |
Protection |
| Sensor Type |
Photoelectric Sensors |
| Material |
Glass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |