Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OF-42-HT-20 IDEC Sensors, 95A201250 Fiber optic cable 2m

MFG Item Number
OF-42-HT-20

OF-42-HT-20 IDEC Sensors, 95A201250 Fiber optic cable 2m

MFG Item Number
OF-42-HT-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
OF-42-HT-20
95A201250 Fiber optic cable 2m

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Sensors
Manufacturer Part Number OF-42-HT-20
Description 95A201250 Fiber optic cable 2m
Accessory Type Cable
Application Protection
Sensor Type Photoelectric Sensors
Material Nickel Plated Brass
Net Weight 0 lbs
Gross Weight 0 lbs