Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Sensors |
| Manufacturer Part Number | OF-42-ST-20 |
| Description | 95A201340 Fiber optic cable 2m |
| Accessory Type | Cable |
| Application | Protection |
| Sensor Type | Photoelectric Sensors |
| Material | Nickel Plated Brass |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |