Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OF-44-ST-20 IDEC Sensors, 95A201310 Fiber optic cable
MFG Item Number
OF-44-ST-20
OF-44-ST-20 IDEC Sensors, 95A201310 Fiber optic cable
MFG Item Number
OF-44-ST-20
This item cannot be canceled or returned
Description
95A201310 Fiber optic cable
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
OF-44-ST-20 |
| Description |
95A201310 Fiber optic cable |
| Accessory Type |
Cable |
| Application |
Protection |
| Sensor Type |
Photoelectric Sensors |
| Material |
Nickel Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |