OFN75
Appleton Fittings, Threaded Enlarger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OFN75

Appleton Fittings, Threaded Enlarger Series

OFN75

Appleton Fittings, Threaded Enlarger Series
Hardware
MFG Item Number
OFN75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Threaded Enlarger Series
Item #
OFN75
Hardware

Threaded Enlarger Series Information

Appleton and O‑Z/Gedney threaded enlargers are used to adapt an outlet hole to the next larger size of conduit. The offset nipples provide box to box connection of knockouts and allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout. Bushed nipples are used through knockouts to connect box to conduit coupling. They can be used with a locknut to connect two boxes side by side or back to back or to connect fixture housings and continuous runs.

Specifications

Specifications
Manufacturer Part Number OFN75
Manufacturer Appleton
Product Series Threaded Enlarger
Family Series Appleton Fittings, Threaded Enlarger Series
Description Hardware
Type Offset
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Malleable Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
NEMA Rating NEMA FB1
Insulated Throat No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs