Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OG-81 IDEC Switches, Metal Bezel, Std. Octagon, Chrome
OG-81 IDEC Switches, Metal Bezel, Std. Octagon, Chrome
This item cannot be canceled or returned
Description
Metal Bezel, Std. Octagon, Chrome
Specifications
Specifications
| Manufacturer Part Number |
OG-81 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Metal Bezel, Std. Octagon, Chrome |
| Type |
Metal Bezel |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |