Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OGP-1411 IDEC Switches, N Series Extended Clear Plastic
OGP-1411 IDEC Switches, N Series Extended Clear Plastic
This item cannot be canceled or returned
Description
N Series Extended Clear Plastic
Specifications
Specifications
| Manufacturer Part Number |
OGP-1411 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
N Series Extended Clear Plastic Locking Ring |
| Type |
Shroud |
| For Use With |
Pushbutton Switches |
| Shape |
Round |
| Color |
Clear |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |