Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OGP11B IDEC Switches, PLASTIC BEZEL, FORMS A PARTIAL OR
OGP11B IDEC Switches, PLASTIC BEZEL, FORMS A PARTIAL OR
This item cannot be canceled or returned
Description
PLASTIC BEZEL, FORMS A PARTIAL OR
Specifications
Specifications
| Manufacturer Part Number |
OGP11B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
PLASTIC BEZEL, FORMS A PARTIAL OR FULL SHROUD WHICH PREVENTS OPERATOR BASE FROM ROTATING IN MOUNTING HOLE |
| Type |
Bezel |
| For Use With |
TWTD Series |
| Shape |
Round |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |