Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OH25
HYTOOL, ONE HAND OPERATION RATCHET
This item cannot be canceled or returned
Description
HYTOOL, ONE HAND OPERATION RATCHET
Specifications
Specifications
| Manufacturer Part Number |
OH25 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
HYTOOL, ONE HAND OPERATION RATCHET TOOL |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Net Weight |
2.91 lbs |
| Gross Weight |
2.91 lbs |