Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OHB125J12E311
ABB Industrial Accessories
PISTOL HANDLE, I - 0 - II
MFG Item Number
OHB125J12E311
This item cannot be canceled or returned
Description
Industrial Accessories, Series
PISTOL HANDLE, I - 0 - II
Specifications
Specifications
| Manufacturer Part Number |
OHB125J12E311 |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OHB125J12E311 PISTOL HANDLE |
| Length |
4.92 " |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
OHB125J12E311
ABB Industrial Accessories