Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OHB125L12 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Industrial Accessories |
| Description | OHB125L12 PISTOL HANDLE |
| Length | 4.92 " |
| Color | Black |
| Defeatable | No |
| Operator Type | Pistol Handle |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.3714 lbs |
| Gross Weight | 0.375 lbs |