Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OHB125L12EH
ABB Industrial Accessories
PSTL HDL 125X12 4X SS HASP
MFG Item Number
OHB125L12EH
This item cannot be canceled or returned
Description
Industrial Accessories, Series
PSTL HDL 125X12 4X SS HASP
Specifications
Specifications
| Manufacturer Part Number |
OHB125L12EH |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OHB125L12EH HANDLE |
| Length |
4.92 " |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Net Weight |
1 lb |
| Gross Weight |
0.375 lbs |
OHB125L12EH
ABB Industrial Accessories