Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Industrial Accessories, OHB Series
OHB65J6E311
ABB Industrial Accessories, OHB Series
PISTOL HANDLE 6X65MM BLACK 1/12/3R
MFG Item Number
OHB65J6E311
This item cannot be canceled or returned
Description
Industrial Accessories, OHB Series
PISTOL HANDLE 6X65MM BLACK 1/12/3R
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHB65J6E311
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
OHB65J6E311 PISTOL HANDLE
Length
2.56 "
Padlockable
Yes
Color
Black
Defeatable
No
Operator Type
Pistol Handle
Protection Rating
IP65
Net Weight
0.28 lbs
Gross Weight
0.16 lbs
OHB65J6E311
ABB Industrial Accessories, OHB Series