OHB65L10
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB65L10 ABB Industrial Accessories, OHB Series, PISTOL HDL 65MM UL TYPE 4,4X
MFG Item Number
OHB65L10

OHB65L10 ABB Industrial Accessories, OHB Series, PISTOL HDL 65MM UL TYPE 4,4X

MFG Item Number
OHB65L10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB65L10
PISTOL HDL 65MM UL TYPE 4,4X

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB65L10
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description Padlockable with 3 padlocks in the OFF-position, door interlock in the ON-position. Units/type = 1 pcs. Screw fixing from the back side of the handle, no screws on the front, ensures double insulation, black.
Length 2.56 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.29 lbs
Gross Weight 0.31 lbs
Alternatives
OHB95L10
OHB95L10
ABB Industrial Accessories, OHB Series