OHB65L6EH
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB65L6EH ABB Industrial Accessories, OHB Series, PSTL HDL 65X6 4X SS HASP
MFG Item Number
OHB65L6EH

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHB65L6EH ABB Industrial Accessories, OHB Series, PSTL HDL 65X6 4X SS HASP

MFG Item Number
OHB65L6EH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB65L6EH
PSTL HDL 65X6 4X SS HASP

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB65L6EH
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description Pistol type plastic handle with metallic hasp
Length 2.56 "
Padlockable No
Color Black
Defeatable No
Operator Type Pistol Handle
NEMA Rating NEMA 4X
Net Weight 0.38 lbs
Gross Weight 0.4 lbs
Alternatives
OHB65L6
OHB65L6
ABB Industrial Accessories, OHB Series