Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Industrial Accessories, OHB Series
OHB80J6BEH
ABB Industrial Accessories, OHB Series
Pistol Handle, 80x6mm, Blk/Red, N4X
MFG Item Number
OHB80J6BEH
This item cannot be canceled or returned
Description
Industrial Accessories, OHB Series
Pistol Handle, 80x6mm, Blk/Red, N4X
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHB80J6BEH
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
Pistol Handle, 80x6mm, Blk/Red, N4X
Length
3.15 "
Padlockable
No
Color
Black
Defeatable
No
Operator Type
Pistol Handle
NEMA Rating
NEMA 4X
Net Weight
0.38 lbs
Gross Weight
130.07 lbs
OHB80J6BEH
ABB Industrial Accessories, OHB Series