Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OHB95J12EH
ABB Industrial Accessories
MFG Item Number
OHB95J12EH
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
OHB95J12EH |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Handle |
| Length |
3.74 " |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
1 lb |
| Gross Weight |
26 lbs |
OHB95J12EH
ABB Industrial Accessories