Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Industrial Accessories, OHB Series
OHBS2/1
ABB Industrial Accessories, OHB Series
DRCT MNT HNDL FOR OT63...125F3/F4
This item cannot be canceled or returned
Description
Industrial Accessories, OHB Series
DRCT MNT HNDL FOR OT63...125F3/F4
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHBS2/1
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
OHBS2/1 HANDLE
Padlockable
No
Color
Black
Defeatable
No
Operator Type
Knob Handle
Protection Rating
IP65
Net Weight
1 lb
Gross Weight
0.026 lbs
OHBS2/1
ABB Industrial Accessories, OHB Series