Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Industrial Accessories, OHB Series
OHBS2RN
ABB Industrial Accessories, OHB Series
SEL HDL BLK DOOR MNT W/SCREWS IP65
This item cannot be canceled or returned
Description
Industrial Accessories, OHB Series
SEL HDL BLK DOOR MNT W/SCREWS IP65
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHBS2RN
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
SEL HDL BLK DOOR MNT W/SCREWS IP65
Padlockable
Yes
Color
Black
Defeatable
No
Operator Type
Selector Handle
Protection Rating
IP65
NEMA Rating
NEMA 1
Net Weight
1 lb
Gross Weight
0.1587 lbs
OHBS2RN
ABB Industrial Accessories, OHB Series