Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHBS3RH ABB Industrial Accessories, OHB Series, SEL HDL BLK DOOR MNT W/SCREWS
OHBS3RH ABB Industrial Accessories, OHB Series, SEL HDL BLK DOOR MNT W/SCREWS
Description
Industrial Accessories, OHB Series
SEL HDL BLK DOOR MNT W/SCREWS
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHBS3RH
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
OHBS3RH SELECTOR HANDLE
Padlockable
Yes
Color
Black
Defeatable
No
Operator Type
Selector Handle
Protection Rating
IP54
NEMA Rating
NEMA 1
Net Weight
0.06 lbs
Gross Weight
0.09 lbs
OHBS3RH
ABB Industrial Accessories, OHB Series