Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHF1C12T ABB Industrial Accessories, OHF Series, FLANGE HANDLE
OHF1C12T ABB Industrial Accessories, OHF Series, FLANGE HANDLE
Description
Industrial Accessories, OHF Series
- Handle Operator
- Handle Type: Flange
- Defeatable: No
- NEMA Rating: NEMA 1; NEMA 3R; NEMA 12
- Gray or Chrome
Flange handle operators which are chrome or gray in color. Has NEMA Rating of 1, 12, or 3R.
Specifications
Specifications
| Manufacturer Part Number |
OHF1C12T |
| Manufacturer |
ABB |
| Product Series |
OHF |
| Family Series |
ABB Industrial Accessories, OHF Series |
| Description |
OHF1C12T FLANGE HANDLE |
| Padlockable |
Yes |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Flange |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
4.14 lbs |
| Gross Weight |
4.15 lbs |
OHF1C12T
ABB Industrial Accessories, OHF Series