Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories, OHM Series
OHM275L12
ABB Industrial Accessories, OHM Series
PSTL HDL 275X12 4X SS 316L
MFG Item Number
OHM275L12
This item cannot be canceled or returned
Description
Industrial Accessories, OHM Series
PSTL HDL 275X12 4X SS 316L
- Handle Operator
- Grey
- NEMA Rating: NEMA 4X
- Pistol Handle
- Padlockable
Handle operators which allow for efficient and easy control of machines. Come in a variety of lengths depending on the desired function.
Specifications
Specifications
| Manufacturer Part Number |
OHM275L12 |
| Manufacturer |
ABB |
| Product Series |
OHM |
| Family Series |
ABB Industrial Accessories, OHM Series |
| Description |
OHM275L12 PISTOL HANDLE |
| Length |
10.83 " |
| Padlockable |
Yes |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
2.175 lbs |
| Gross Weight |
2.34 lbs |
OHM275L12
ABB Industrial Accessories, OHM Series