OHY145L12
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHY145L12 ABB Industrial Accessories, OHY Series, DISCONNECT HANDLE

MFG Item Number
OHY145L12

OHY145L12 ABB Industrial Accessories, OHY Series, DISCONNECT HANDLE

MFG Item Number
OHY145L12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHY145L12
DISCONNECT HANDLE

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY145L12
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHY145L12 PISTOL HANDLE
Length 5.71 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.36 lbs
Gross Weight 0.4 lbs
Alternatives
OHY145J12
OHY145J12
ABB Industrial Accessories, OHY Series
142E2111
142E2111
Socomec Industrial Accessories
OHB145L12
OHB145L12
ABB Industrial Accessories
OHY175J12
OHY175J12
ABB Industrial Accessories, OHY Series