Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHY175J10 ABB Industrial Accessories, OHY Series, Pistol Handle, Red/Ylw, N12, 175mm
MFG Item Number
OHY175J10
OHY175J10 ABB Industrial Accessories, OHY Series, Pistol Handle, Red/Ylw, N12, 175mm
MFG Item Number
OHY175J10
This item cannot be canceled or returned
Description
Industrial Accessories, OHY Series
Pistol Handle, Red/Ylw, N12, 175mm
Handle Operator Accent or Main Color of Red Not Defeatable Handle Available in Adapter, Selector, Pistol Handles Sold in Padlockable and Non‑Padlockable Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.
Specifications
Specifications
Manufacturer Part Number
OHY175J10
Manufacturer
ABB
Product Series
OHY
Family Series
ABB Industrial Accessories, OHY Series
Description
Pistol Handle, Red/Ylw, N12, 175mm Accepts a 10mm Square Shaft
Length
6.89 "
Padlockable
Yes
Color
Red, Yellow
Defeatable
No
Operator Type
Pistol Handle
Protection Rating
IP65
Net Weight
0.3997 lbs
Gross Weight
2 lbs
OHY175J10
ABB Industrial Accessories, OHY Series