OHY200J12P
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHY200J12P ABB Industrial Accessories, OHY Series, 12X200MM T-STYLE DISC,HDL RED
MFG Item Number
OHY200J12P

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHY200J12P ABB Industrial Accessories, OHY Series, 12X200MM T-STYLE DISC,HDL RED

MFG Item Number
OHY200J12P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHY200J12P
12X200MM T-STYLE DISC,HDL RED

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY200J12P
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description 12X200MM T-STYLE DISC,HDL RED
Length 7.87 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 1.025 lbs
Gross Weight 1.09 lbs