Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OHY45J6E311
ABB Industrial Accessories
Handle, Pistol 45mm, Red/Yellow
MFG Item Number
OHY45J6E311
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Handle, Pistol 45mm, Red/Yellow
Specifications
Specifications
| Manufacturer Part Number |
OHY45J6E311 |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Handle, Pistol 45mm, Red/Yellow IP65 |
| Length |
1.77 " |
| Padlockable |
Yes |
| Color |
Red, Yellow |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.315 lbs |
OHY45J6E311
ABB Industrial Accessories