OHY95J12
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHY95J12 ABB Industrial Accessories, OHY Series, 12X95MM R/Y PISTOL HANDLE
MFG Item Number
OHY95J12

OHY95J12 ABB Industrial Accessories, OHY Series, 12X95MM R/Y PISTOL HANDLE

MFG Item Number
OHY95J12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHY95J12
12X95MM R/Y PISTOL HANDLE

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY95J12
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHY95J12 PISTOL HANDLE
Length 3.74 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.325 lbs
Gross Weight 0.353 lbs
Alternatives
GLX62
GLX62
Lovato Industrial Accessories