OHYS1RH
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHYS1RH ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL N1 SCREW MNT

MFG Item Number
OHYS1RH

OHYS1RH ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL N1 SCREW MNT

MFG Item Number
OHYS1RH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHYS1RH
SEL HDL RED/YEL N1 SCREW MNT

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHYS1RH
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHYS1RH HANDLE
Padlockable No
Color Red, Yellow
Defeatable No
Operator Type Selector Handle
Protection Rating IP54
NEMA Rating NEMA 1
Net Weight 0.055 lbs
Gross Weight 0.165 lbs
Alternatives
OHBS1RH
OHBS1RH
ABB Industrial Accessories, OHB Series