Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OISP-017
M12 PNP Inductive Sensor with Quick Disc
This item cannot be canceled or returned
Description
M12 PNP Inductive Sensor with Quick Disc
Specifications
Specifications
| Description |
PARALLEL GRIPPER RANGE PPC |
| Type |
Sensor |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
| Manufacturer |
Destaco |
| Family Series |
Destaco Robotics |
| Manufacturer Part Number |
OISP-017 |
OISP-017
Destaco Robotics