Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OIT200-F113-B12-CB Pepperl Fuchs Sensors, Barcode Camera Systems &
OIT200-F113-B12-CB Pepperl Fuchs Sensors, Barcode Camera Systems &
Item Number
OIT200-F113-B12-CB
This item cannot be canceled or returned
Description
Item #
OIT200-F113-B12-CB
Specifications
Specifications
| Manufacturer Part Number |
194231 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Barcode Camera Systems & Accessories, 194231 |
| Type |
Stationary Barcode Scanner |
| Light Source |
LED-Red |
| Reading Distance |
140-200 mm |
| Voltage |
20.4-27.6 VDC |
| Nominal Voltage |
24 VDC |
| Interface Type |
Ethernet |
| Number of Connections |
1 |
| Connection Type |
4 Pin M12 Connector |
| Display Type |
LED |
| Protection Rating |
IP64 |
| Operating Temperature |
32-113 °F |
| Approvals |
CE |
| Net Weight |
8.9949 lbs |
| Gross Weight |
8.9949 lbs |
OIT200-F113-B12-CB
Pepperl Fuchs Sensors