Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, O Series
OL-30
Killark Conduit Outlet Bodies, O Series
1in. STAMPED ALUMINUM COVER
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, O Series
1in. STAMPED ALUMINUM COVER
- Aluminum and Steel Stamped Covers
- UL Listed and CSA Certified
- Natural Finish on Both Steel and Aluminum Covers
Specifications
Specifications
| Manufacturer Part Number |
OL-30 |
| Manufacturer |
Killark |
| Product Series |
O |
| Family Series |
Killark Conduit Outlet Bodies, O Series |
| Description |
1in. STAMPED ALUMINUM COVER |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1 " |
| Composition |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
OL-30
Killark Conduit Outlet Bodies, O Series