Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, O Series
OL-45-RG
Killark Fittings, O Series
1-1/4in. TO 1-1/2in. RUBBER GASKET
This item cannot be canceled or returned
Description
1-1/4in. TO 1-1/2in. RUBBER GASKET
- Tapered Threaded Hubs
- Interchangeable with Competitive Products
- Stainless Steel Screws on Stamped and Cast Covers
Specifications
Specifications
| Manufacturer Part Number |
OL-45-RG |
| Manufacturer |
Killark |
| Product Series |
O |
| Family Series |
Killark Fittings, O Series |
| Description |
1-1/4in. TO 1-1/2in. RUBBER GASKET |
| Trade Size |
1-1/4 " |
| Material |
Neoprene |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.04 lbs |
OL-45-RG
Killark Fittings, O Series