OL-60
Killark Conduit Outlet Bodies, O Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OL-60 Killark Conduit Outlet Bodies, O Series, 2in. STAMPED ALUMINUM COVER

MFG Item Number
OL-60

OL-60 Killark Conduit Outlet Bodies, O Series, 2in. STAMPED ALUMINUM COVER

MFG Item Number
OL-60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, O Series
Item #
OL-60
2in. STAMPED ALUMINUM COVER

O Series Information

  • Aluminum and Steel Stamped Covers
  • UL Listed and CSA Certified
  • Natural Finish on Both Steel and Aluminum Covers

Specifications

Specifications
Manufacturer Part Number OL-60
Manufacturer Killark
Product Series O
Family Series Killark Conduit Outlet Bodies, O Series
Description 2in. STAMPED ALUMINUM COVER
Gasket Included No
Connection Type Screw
Hub Size 2 "
Composition Aluminum
Approvals CSA, UL
Net Weight 0.255 lbs
Gross Weight 0.26 lbs