OL-60M
Killark Conduit Outlet Bodies, O Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OL-60M

Killark Conduit Outlet Bodies, O Series

OL-60M

Killark Conduit Outlet Bodies, O Series
2in. STAMPED STEEL COVER
MFG Item Number
OL-60M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, O Series
Item #
OL-60M
2in. STAMPED STEEL COVER

O Series Information

  • Aluminum and Steel Stamped Covers
  • UL Listed and CSA Certified
  • Natural Finish on Both Steel and Aluminum Covers

Specifications

Specifications
Manufacturer Part Number OL-60M
Manufacturer Killark
Product Series O
Family Series Killark Conduit Outlet Bodies, O Series
Description 2in. STAMPED STEEL COVER
Gasket Included No
Connection Type Screw
Hub Size 2 "
Composition Steel
Approvals CSA, UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs