Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, O Series
OL-78CM
Killark Conduit Outlet Bodies, O Series
2-1/2 TO 3in. CAST IRON COVER
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, O Series
2-1/2 TO 3in. CAST IRON COVER
- Aluminum and Steel Stamped Covers
- UL Listed and CSA Certified
- Natural Finish on Both Steel and Aluminum Covers
Specifications
Specifications
| Manufacturer Part Number |
OL-78CM |
| Manufacturer |
Killark |
| Product Series |
O |
| Family Series |
Killark Conduit Outlet Bodies, O Series |
| Description |
2-1/2 TO 3in. CAST IRON COVER |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
2-1/2 " |
| Composition |
Iron |
| Approvals |
CSA, UL |
| Comments |
Cast Iron |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
OL-78CM
Killark Conduit Outlet Bodies, O Series