OL-KL1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OL-KL1 IDEC Switches, TWTD Series, Lock-Out Adaptor, 30mm Mount,
MFG Item Number
OL-KL1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OL-KL1 IDEC Switches, TWTD Series, Lock-Out Adaptor, 30mm Mount,

MFG Item Number
OL-KL1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
OL-KL1
Lock-Out Adaptor, 30mm Mount,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number OL-KL1
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Lock-Out Adaptor, 30mm Mount, for use with TWTD Series Pushbuttons and Knob Selector Switches
Type Lock Out Adaptor
For Use With Knob Selctors, TWTD Pushbuttons
Color Clear
Net Weight 0.05 lbs
Gross Weight 0.0519 lbs