OL1015
Ohmite Resistors, Little Rebel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OL1015 Ohmite Resistors, Little Rebel Series, RESISTOR, 100 OHM, 0.5 WATT, FIXED,

MFG Item Number
OL1015

OL1015 Ohmite Resistors, Little Rebel Series, RESISTOR, 100 OHM, 0.5 WATT, FIXED,

MFG Item Number
OL1015
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Little Rebel Series
Item #
OL1015
RESISTOR, 100 OHM, 0.5 WATT, FIXED,

Little Rebel Series Information


Specifications

Specifications
Manufacturer Part Number OL1015
Manufacturer Ohmite
Product Series Little Rebel
Family Series Ohmite Resistors, Little Rebel Series
Description RESISTOR, 100 OHM, 0.5 WATT, FIXED, AXIAL, CARBON COMPOSITION, +-5pct. TOL.
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Carbon Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 350 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 450
Length 1.102 "
Mounting PC
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs